Close
Filters
Search

25 WATT LED WORK LAMP

Article No. 0981508025
LGHT-LED-25W-EU
€53.10 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -

Compact and light LED work lamp with good light output

25 WATT LED WORK LAMP

 

• Equipped with on/off switch, handle and sturdy H07RN-F cable

• Robust ABS housing

• Adjustable stand

• Stand with mounting hole (M8) for tripod mounting

• No need to change the bulb

• Low power consumption

• No warm-up/pre-heating time

• Luminous flux: 2000 lm

• Colour temperature: 6000 K

• IP protection class: IP 65

• Protection class: Protection class II/protective insulation

• Min./max. nominal voltage: 220 / 240 V/AC

• Min./max. frequency: 50 / 60 Hz

• Cable type: H07RN-F2x1 mm2

• Power-lead length: 2 m

Compact and light LED work lamp with good light output

25 WATT LED WORK LAMP

 

• Equipped with on/off switch, handle and sturdy H07RN-F cable

• Robust ABS housing

• Adjustable stand

• Stand with mounting hole (M8) for tripod mounting

• No need to change the bulb

• Low power consumption

• No warm-up/pre-heating time

• Luminous flux: 2000 lm

• Colour temperature: 6000 K

• IP protection class: IP 65

• Protection class: Protection class II/protective insulation

• Min./max. nominal voltage: 220 / 240 V/AC

• Min./max. frequency: 50 / 60 Hz

• Cable type: H07RN-F2x1 mm2

• Power-lead length: 2 m

Products specifications
Luminous flux2000 LM
CCT6000 k
Grade of Protection Work LightIP 65
Operating voltage100 - 240V AC, 50/60Hz
Products specifications
Luminous flux2000 LM
CCT6000 k
Grade of Protection Work LightIP 65
Operating voltage100 - 240V AC, 50/60Hz
Close