Close
Filters
Search

4 LED RECHARGEABLE HAND LAMP

Article No. 981117644
4-LED-RECHARGEABLE-HAND-LAMP-HL-DA-40MH-220LM
€33.43 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
4 LED Rechargeable Hand Lamp, hook, magnet, clip, foldable
• 4 super-bright SMD-LEDs on the front with up to 3 hours of lighting when fully charged.
• ON/OFF switch 100/50 %.
• Rubber-clad housing.
• Base foot with integrated magnet can be folded up to 180°.
• Belt clip and 360° rotatable hook for flexible use.
• USB charging cable included.
• Integated Li-Ion Akku 3.7 V/1.8 Ah.
• In blister packaging.
4 LED Rechargeable Hand Lamp, hook, magnet, clip, foldable
• 4 super-bright SMD-LEDs on the front with up to 3 hours of lighting when fully charged.
• ON/OFF switch 100/50 %.
• Rubber-clad housing.
• Base foot with integrated magnet can be folded up to 180°.
• Belt clip and 360° rotatable hook for flexible use.
• USB charging cable included.
• Integated Li-Ion Akku 3.7 V/1.8 Ah.
• In blister packaging.
Products specifications
Luminous flux200lm
Type of rechargeable battery/batteryLi-lon
Nominal Voltage3.7 V/DC
Products specifications
Luminous flux200lm
Type of rechargeable battery/batteryLi-lon
Nominal Voltage3.7 V/DC
Close