Close
Filters
Search

RECHARGEABLE MULTI-FUNCTION LIGHT

Article No. 981117567
6+1-LED-RECHARGEABLE-MULTI-FUNCTION-LIGHT
€56.64 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
6 + 1 LED Rechargeable Multi Function Light.
• 6 super-bright SMD LEDs on the front with more than 3 hours of lighting if the battery is fully charged.
• Additional switching stage for a SMD-LED light in the head.
• Charging time about 4 hours.
• Rubber-clad housing.
• Base foot can be folded up to 200° with an integrated magnet.
• 2 magnets on the back and two hooks that can be rotated 360° for
flexible use.
• Integrated Li-Ion rechargeable battery 3.7 V/2.2 Ah with charging
indicator.
• With ON/OFF switch.
• USB charging cable included.
• Packaged in a clear box with a 6”display.
6 + 1 LED Rechargeable Multi Function Light.
• 6 super-bright SMD LEDs on the front with more than 3 hours of lighting if the battery is fully charged.
• Additional switching stage for a SMD-LED light in the head.
• Charging time about 4 hours.
• Rubber-clad housing.
• Base foot can be folded up to 200° with an integrated magnet.
• 2 magnets on the back and two hooks that can be rotated 360° for
flexible use.
• Integrated Li-Ion rechargeable battery 3.7 V/2.2 Ah with charging
indicator.
• With ON/OFF switch.
• USB charging cable included.
• Packaged in a clear box with a 6”display.
Products specifications
Charging time4 h
Type of rechargeable battery/batteryLi-lon
Nominal Voltage3.7 V/DC
Rechargeable battery/battery capacity2.2 Ah
Products specifications
Charging time4 h
Type of rechargeable battery/batteryLi-lon
Nominal Voltage3.7 V/DC
Rechargeable battery/battery capacity2.2 Ah
Close