Close
Filters
Search

ACTIVE S1P SAFETY BOOTS

Article No. M424030044
Safety boot S1P Active BOOT ACTIVE S1P BLACK/RED 44
€85.11 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
The trendy safety boot offers the ideal combination of protection, comfort and function. It also offers impressive grip on nearly all surfaces.
  • Breathable synthetic material, fabric inserts
  • Textile inner lining
  • Plastic protective toe caps, fabric anti-perforation protection
  • Non-slip rubber SRC outsole, comfort width 11 (extra wide)
  • Metal-free
  • Approx. 620 g per shoe in size 42
The trendy safety boot offers the ideal combination of protection, comfort and function. It also offers impressive grip on nearly all surfaces.
  • Breathable synthetic material, fabric inserts
  • Textile inner lining
  • Plastic protective toe caps, fabric anti-perforation protection
  • Non-slip rubber SRC outsole, comfort width 11 (extra wide)
  • Metal-free
  • Approx. 620 g per shoe in size 42
Products specifications
ColourBlack<br>Red
Size44
Material of shoes upperSynthetic upper with textile insert
Safety CategoryS1P
StandardsISO 20345, SRC
ISO20345
Other standardSRC
Foot width11 (comfort width safety shoes)

Wuerth Catalogue(1)

Catalogue page as PDF 1

Products specifications
ColourBlack<br>Red
Size44
Material of shoes upperSynthetic upper with textile insert
Safety CategoryS1P
StandardsISO 20345, SRC
ISO20345
Other standardSRC
Foot width11 (comfort width safety shoes)
Close