Filters
Search

ACTIVE S1P SAFETY SHOE

Article No. M416117038
Low-cut safety shoes, S1P, Active SHOE ACTIVE S1P BLACK/RED 38 MODYF
€107.38 inc. VAT price per 1 PCS
Availability:
OUT OF STOCK
*
+ -

Adding to New Wishlist 2020 July 06 053450
Click here to change current wishlist

Modern, casual and lightweight safety shoe with a three-component outsole and maximum wear comfort.
  • Breathable synthetic material, fabric inserts
  • Textile inner lining
  • Plastic protective toe caps, fabric anti-perforation protection
  • Non-slip rubber SRC outsole, comfort width 11 (wide fit)
  • Metal-free
  • Approx. 580 g per shoe in size 42
Modern, casual and lightweight safety shoe with a three-component outsole and maximum wear comfort.
  • Breathable synthetic material, fabric inserts
  • Textile inner lining
  • Plastic protective toe caps, fabric anti-perforation protection
  • Non-slip rubber SRC outsole, comfort width 11 (wide fit)
  • Metal-free
  • Approx. 580 g per shoe in size 42

Wuerth Catalogue(1)

Catalogue page as PDF 1

Products specifications
Colour Black
Red
Size 38
Material of shoes upper Synthetic upper with textile insert
Safety Category S1P
Standards ISO 20345, SRC
ISO 20345
Other standard SRC
Foot width 11 (comfort width safety shoes)
Products specifications
Colour Black
Red
Size 38
Material of shoes upper Synthetic upper with textile insert
Safety Category S1P
Standards ISO 20345, SRC
ISO 20345
Other standard SRC
Foot width 11 (comfort width safety shoes)
Close