Filters
Search

ACTIVE X S1P SAFETY SHOE

Article No. M416129038
Low-cut safety shoes, S1P Active X SHOE ACTIVE X S1P GREY/BLUE 38 MODYF
€107.38 inc. VAT price per 1 PCS
Availability:
OUT OF STOCK
*
+ -

Adding to New Wishlist 2020 July 06 055035
Click here to change current wishlist

Casual, light and modern shoes with three-part soles.
  • Breathable PU-coated mesh
  • Fabric inner lining
  • Protective plastic toecaps, fabric anti-perforation protection
  • Non-slip rubber SRC outsole, comfort width 11 (wide fit)
  • Metal-free
  • Approx. 590 g per shoe in size 42
Casual, light and modern shoes with three-part soles.
  • Breathable PU-coated mesh
  • Fabric inner lining
  • Protective plastic toecaps, fabric anti-perforation protection
  • Non-slip rubber SRC outsole, comfort width 11 (wide fit)
  • Metal-free
  • Approx. 590 g per shoe in size 42

Wuerth Catalogue(1)

Catalogue page as PDF 1

Products specifications
Colour Grey
Blue
Size 38
Material of shoes upper PUR coated netting
Safety Category S1P
Standards ISO 20345, SRC
ISO 20345
Other standard SRC
Foot width 11 (comfort width safety shoes)
Products specifications
Colour Grey
Blue
Size 38
Material of shoes upper PUR coated netting
Safety Category S1P
Standards ISO 20345, SRC
ISO 20345
Other standard SRC
Foot width 11 (comfort width safety shoes)
Close