Close
Filters
Search

FLAP SANDING DISC

Article No. 579780A40
ALUMINA CORUNDUM FLPDISC-DOMED-G40-D115-STEEL
€1.31 inc. VAT price per 1 PCS
Availability:
OUT OF STOCK
*
+ -

Adding to New Wishlist 2021 August 03 093558
Click here to change current wishlist

Properties
 
• High cutting performance.
 
• A very wide range of application.
 
• Uniform wear of grinding surface, until
abrasive flaps are completely worn out.
 
• Exceptional flexibility and silent design –
low vibration sanding.
 
• Low noise level.
 
• No additional support plate required.
Properties
 
• High cutting performance.
 
• A very wide range of application.
 
• Uniform wear of grinding surface, until
abrasive flaps are completely worn out.
 
• Exceptional flexibility and silent design –
low vibration sanding.
 
• Low noise level.
 
• No additional support plate required.
Products specifications
Diameter (Ø) 115 mm
Drill hole 22.23 mm
Grid size 40
Version Domed
Max. rotation speed 13300 U/min(rpm)
Material of abrasive medium Aluminium oxide (normal corundum)
Products specifications
Diameter (Ø) 115 mm
Drill hole 22.23 mm
Grid size 40
Version Domed
Max. rotation speed 13300 U/min(rpm)
Material of abrasive medium Aluminium oxide (normal corundum)
Close