Close
Filters
Search

Sorry - this product is no longer available

FLAP SANDING DISC

Article No. 579780A60
ALUMINA CORUNDUM FLPDISC-DOMED-G60-D115-STEEL
€1.31 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Properties
• High cutting performance.
• A very wide range of application.
• Uniform wear of grinding surface, until
abrasive flaps are completely worn out.
• Exceptional flexibility and silent design –
low vibration sanding.
• Low noise level.
• No additional support plate required.
Properties
• High cutting performance.
• A very wide range of application.
• Uniform wear of grinding surface, until
abrasive flaps are completely worn out.
• Exceptional flexibility and silent design –
low vibration sanding.
• Low noise level.
• No additional support plate required.
Products specifications
Diameter (Ø)115 mm
Drill hole22.23 mm
Grid size60
VersionDomed
Max. rotation speed13300 U/min(rpm)
Material of abrasive mediumAluminium oxide (normal corundum)
Products specifications
Diameter (Ø)115 mm
Drill hole22.23 mm
Grid size60
VersionDomed
Max. rotation speed13300 U/min(rpm)
Material of abrasive mediumAluminium oxide (normal corundum)
Close