Close
Filters
Search

ANTISTATIC WORKWEAR

Article No. 9843637210
Size: Extra Large. Flame resistant, antiacid, antistatic work trousers, 75% cotton, 24% polyester, 1% dissipative fibre.
€72.99 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -

• It also protects from electric arcs and welding processes
• Weight 270 g/m2
• 2 waist pockets with side opening
• 2 back pockets with flap and velcro
• Front zipper fastener covered with flap and hidden snap button on the waist
• Elastic waist on the back
• Two-tone fabric
• Contrasting seams
• High visibility bands at the bottom of the legs
• It maintains its protective characteristics only if worn with the cod. 436384
• Colour: yellow/blue
• Sizes: S, M, L, XL, XXL
• EN 1149-5, EN 13034, EN ISO 11612, EN ISO 11611, EN ISO 20471

• It also protects from electric arcs and welding processes
• Weight 270 g/m2
• 2 waist pockets with side opening
• 2 back pockets with flap and velcro
• Front zipper fastener covered with flap and hidden snap button on the waist
• Elastic waist on the back
• Two-tone fabric
• Contrasting seams
• High visibility bands at the bottom of the legs
• It maintains its protective characteristics only if worn with the cod. 436384
• Colour: yellow/blue
• Sizes: S, M, L, XL, XXL
• EN 1149-5, EN 13034, EN ISO 11612, EN ISO 11611, EN ISO 20471

Wuerth Catalogue(1)

Catalogue page as PDF 1

Products specifications
SizeExtra Large
Products specifications
SizeExtra Large
Close