Close
Filters
Search

ANTISTATIC WORKWEAR

Article No. 9843637008
Size: Medium. Flame resistant, antiacid, antistatic work jacket, 80% cotton, 19% polyester, 1% antistatic carbon fibre.
€87.00 inc. VAT price per 1 PCS
LOW STOCK
+ -

• It also protects from electric arc and welding process
• Weight: 310 g/m2
• Double layer shirt collar
• Front opening with zipper, flap and velcro
• 2 chest flap pockets with velcro
• 2 waist flap pockets with velcro
• Elastic cuffs
• It maintains its protective characteristics only if worn with the cod. 436372
• Colour: blue
• Sizes: S, M, L, XL, XXL
• EN 1149-5, EN 13034, EN ISO 11612 A1 B1 C1 E2, EN ISO 11611 CLASS 1 A1, EN 61482-2 CLASS1

• It also protects from electric arc and welding process
• Weight: 310 g/m2
• Double layer shirt collar
• Front opening with zipper, flap and velcro
• 2 chest flap pockets with velcro
• 2 waist flap pockets with velcro
• Elastic cuffs
• It maintains its protective characteristics only if worn with the cod. 436372
• Colour: blue
• Sizes: S, M, L, XL, XXL
• EN 1149-5, EN 13034, EN ISO 11612 A1 B1 C1 E2, EN ISO 11611 CLASS 1 A1, EN 61482-2 CLASS1

Wuerth Catalogue(1)

Catalogue page as PDF 1

Products specifications
SizeMedium
Products specifications
SizeMedium
Close