Close
Filters
Search

Battery-powered angle grinder EWS 18-A, 125 mm disc ✔DISCOUNTED PRICE✔

Article No. 07002363
Cordless angle grinder EWS 18 A, 125 mm discANGLGRIND-CORDL-(EWS18-A/125MM)-2X4.0AHMASTER
€425.00 inc. VAT price per 1 PCS
Availability:
LOW STOCK
*
+ -

Adding to New Wishlist 2021 February 26 102504
Click here to change current wishlist

Handy battery-powered angle grinder for mobile applications up to a disc diameter of 125 mm. Choose the battery power you need with PICK YOUR POWER.

Optimum power distribution

Similar to all-wheel drive, the four-pole motor distributes power better than with conventional two-pole motor.

Can be operated with only one hand

Flexible applications, even in inaccessible places

Overload and restart protection

Added safety when working

Low weight, high performance battery with no memory effect

Li-ion technology

Continuous monitoring of the battery capacity

Charge status indicator on battery

Handy battery-powered angle grinder for mobile applications up to a disc diameter of 125 mm. Choose the battery power you need with PICK YOUR POWER.

Optimum power distribution

Similar to all-wheel drive, the four-pole motor distributes power better than with conventional two-pole motor.

Can be operated with only one hand

Flexible applications, even in inaccessible places

Overload and restart protection

Added safety when working

Low weight, high performance battery with no memory effect

Li-ion technology

Continuous monitoring of the battery capacity

Charge status indicator on battery

Wuerth Catalogue(X)

Catalogue page as PDF1 | 2

Flip catalog

Product information

Wuerth Catalogue(X)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(X)

Datasheets(X)

Products specifications
Nominal Voltage 18 V/DC
Thread type x spindle-thread diameter M 14 mm
Min./max. idle speed 10000 U/min(rpm)
Max. cutting disc diameter. 125 mm
Weight of machine without rechargeable battery 1.65 kg
Products specifications
Nominal Voltage 18 V/DC
Thread type x spindle-thread diameter M 14 mm
Min./max. idle speed 10000 U/min(rpm)
Max. cutting disc diameter. 125 mm
Weight of machine without rechargeable battery 1.65 kg
Close