Close
Filters
Search

Sorry - this product is no longer available

BATTERY-POWERED ANGLE GRINDER EWS 18-A

Article No. 7002353
ANGLGRIND-CORDL-(EWS18-A/115MM)-2X4
€672.60 inc. VAT
€460.20 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Handy battery-powered angle grinder for mobile applications up to a disc diameter of 115 mm.
In combination with additional protective hood, 125 mm diameter also possible.
 
 
Optimum power distribution
 
Similar to all-wheel drive, the four-pole motor distributes power better than with con-ventional two-pole motor.
 
Can be operated with only one hand
 
Flexible applications, even in inaccessible places.
 
Overload and restart protection
 
Added safety when working
 
Low weight, high performance battery with no memory effect
 
Li-ion technology
 
Continuous monitoring of the battery capacity
 
Charge status indicator on battery
 
 
2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

 

6 months Warranty on batteries.

The current WÜRTH MASTER warranty conditions must be observed.

Handy battery-powered angle grinder for mobile applications up to a disc diameter of 115 mm.
In combination with additional protective hood, 125 mm diameter also possible.
 
 
Optimum power distribution
 
Similar to all-wheel drive, the four-pole motor distributes power better than with con-ventional two-pole motor.
 
Can be operated with only one hand
 
Flexible applications, even in inaccessible places.
 
Overload and restart protection
 
Added safety when working
 
Low weight, high performance battery with no memory effect
 
Li-ion technology
 
Continuous monitoring of the battery capacity
 
Charge status indicator on battery
 
 
2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

 

6 months Warranty on batteries.

The current WÜRTH MASTER warranty conditions must be observed.

Products specifications
Nominal Voltage18 V/DC
Max. idle speed10000 U/min(rpm)
Max. cutting disc diameter.115 mm
Weight of machine without rechargeable battery1.65 kg
Products specifications
Nominal Voltage18 V/DC
Max. idle speed10000 U/min(rpm)
Max. cutting disc diameter.115 mm
Weight of machine without rechargeable battery1.65 kg
Close