Close
Filters
Search

Battery-powered impact drill driver BS 18-A EC Power Combi

Article No. 570050901
Impact screwdriver, BS 18-A EC Power combination IMPDRLDRIV-(BS18-A EC POWER C)-WO.BTRY MASTER
€519.20 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Extremely powerful, handy 18 V cordless impact drill driver with connectible drill driver. Choose the battery power you need with PICK YOUR POWER.

Efficient, low-maintenance, brushless EC motor

For longer running time per battery charge and longer motor service life

Robust design

All components designed for working under tough construction site conditions, and can withstand falls from standard working heights.

13 mm metal drill chuck with soldered carbide clamping jaws

For maximum service life and low wear. The extra-tough clamping jaws grip hard in the shank of the drill.

LED lamp on the battery block

The working area is always well lit. The drill chuck does not cast a shadow.

Anti-recoil protective function

Detects if the device has been unexpectedly blocked, and stops the motor instantaneously in order to prevent injury. Indicated by multiple flashing of white LED on the battery block.

Precision torque limiter

Stops the motor and prevents over-ratcheting. This protects the machine and the material being processed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

6 months Warranty on batteries.

The current WÜRTH MASTER warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Extremely powerful, handy 18 V cordless impact drill driver with connectible drill driver. Choose the battery power you need with PICK YOUR POWER.

Efficient, low-maintenance, brushless EC motor

For longer running time per battery charge and longer motor service life

Robust design

All components designed for working under tough construction site conditions, and can withstand falls from standard working heights.

13 mm metal drill chuck with soldered carbide clamping jaws

For maximum service life and low wear. The extra-tough clamping jaws grip hard in the shank of the drill.

LED lamp on the battery block

The working area is always well lit. The drill chuck does not cast a shadow.

Anti-recoil protective function

Detects if the device has been unexpectedly blocked, and stops the motor instantaneously in order to prevent injury. Indicated by multiple flashing of white LED on the battery block.

Precision torque limiter

Stops the motor and prevents over-ratcheting. This protects the machine and the material being processed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

6 months Warranty on batteries.

The current WÜRTH MASTER warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal Voltage18 V/DC
Idle speed 1st/2nd gear min./max.0-480 / 0-2100 U/min(rpm)
Max. torque hard/soft75 / 47 Nm
Max. impact rate31500 U/min(rpm)
Min./max. drill chuck span width1.5-13 mm
Weight of machine with rechargeable battery2.3 kg
Number of rechargeable batteries/batteries0 PCS
Rechargeable battery/battery capacity0 Ah
Max. drilling diameter in softwood82 mm
Max. drilling diameter in steel13 mm
Max. screw diameter12 mm
Length204 mm
Height255 mm
Products specifications
Nominal Voltage18 V/DC
Idle speed 1st/2nd gear min./max.0-480 / 0-2100 U/min(rpm)
Max. torque hard/soft75 / 47 Nm
Max. impact rate31500 U/min(rpm)
Min./max. drill chuck span width1.5-13 mm
Weight of machine with rechargeable battery2.3 kg
Number of rechargeable batteries/batteries0 PCS
Rechargeable battery/battery capacity0 Ah
Max. drilling diameter in softwood82 mm
Max. drilling diameter in steel13 mm
Max. screw diameter12 mm
Length204 mm
Height255 mm
Close