Close
Filters
Search

Battery-powered multi-cutter EMS 12-A

Article No. 57001052
Cordless multi cutter EMS 12-A MULTICTR-CORDL-(EMS 12-A)-2X2,0AH MASTER
€365.80 inc. VAT price per 1 PCS
Availability:
AVAILABLE
*
+ -

Adding to New Wishlist 2021 October 16 020213
Click here to change current wishlist

Universal, lightweight and particularly handy machine with oscillating drive. Battery capacity can be selected freely thanks to PICK YOUR POWER.

Multifunctional

One machine for wide-ranging applications, e.g. cutting, sawing, grinding

The solution to many different problems

Dispenses with the need for a great deal of time-consuming manual work, since even hard-to-reach areas can be accessed more easily

Minimal fatigue, even when working for prolonged periods

Compact and ergonomic, with a weight of only 1 kg

Li-ion technology

No memory effect, low weight, almost no self-discharge of the battery and unbeatable battery capacity

Fine precision work

with fewer vibrations thanks to adjustable speed control.

Compatible with all 10.8 V and 12 V battery-powered system products

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

6 months Warranty on batteries.

The current WÜRTH MASTER warranty conditions must be observed.

Universal, lightweight and particularly handy machine with oscillating drive. Battery capacity can be selected freely thanks to PICK YOUR POWER.

Multifunctional

One machine for wide-ranging applications, e.g. cutting, sawing, grinding

The solution to many different problems

Dispenses with the need for a great deal of time-consuming manual work, since even hard-to-reach areas can be accessed more easily

Minimal fatigue, even when working for prolonged periods

Compact and ergonomic, with a weight of only 1 kg

Li-ion technology

No memory effect, low weight, almost no self-discharge of the battery and unbeatable battery capacity

Fine precision work

with fewer vibrations thanks to adjustable speed control.

Compatible with all 10.8 V and 12 V battery-powered system products

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

6 months Warranty on batteries.

The current WÜRTH MASTER warranty conditions must be observed.

Application area

Ideal for grinding and sawing work

Products specifications
Nominal Voltage 12 V/DC
Min./max. idle orbital rate 5000-20000 1/min
Oscillation stroke 2.8 Degree
Length 280 mm
Width 61 mm
Height 95 mm
Weight of machine with rechargeable battery 0.94 kg
Number of rechargeable batteries/batteries 2 PCS
Rechargeable battery/battery capacity 2 Ah

Battery-powered multi-cutter EMS 12-A including:

Product Quantity Description
Adapter A3 - AY-(ADAPTER-STAR)-CTL-07002822 Adapter A3 0
Adapter A3 AY-(ADAPTER-STAR)-CTL-07002822
Charger 12-volt AL 30-LI - CHRG-(AL30-LI) Charger 12-volt AL 30-LI 0
Charger 12 volt AL 30-LI CHRG-(AL30-LI)
Description: Adapter A3 AY-(ADAPTER-STAR)-CTL-07002822
Quantity: 0
Description: Charger 12 volt AL 30-LI CHRG-(AL30-LI)
Quantity: 0
Products specifications
Nominal Voltage 12 V/DC
Min./max. idle orbital rate 5000-20000 1/min
Oscillation stroke 2.8 Degree
Length 280 mm
Width 61 mm
Height 95 mm
Weight of machine with rechargeable battery 0.94 kg
Number of rechargeable batteries/batteries 2 PCS
Rechargeable battery/battery capacity 2 Ah
Close