Close
Filters
Search

Sorry - this product is no longer available

INDUSTRIAL PAPER TOWELS

Article No. 8998007339
Industrial paper rolls made of blue mix paper. Sold in Pairs. BLUE-IND-TOWEL-ROLL-36X36CM - 1000 SHEETS - 360 MTR
€28.32 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Application area:
 
This cleaning paper is suitable for cleaning surfaces in a range of
fields such as vehicles, metalwork,etc. Soiling such as oil and grease can be removed with the cleaning paper. Due to the high strength of the cloth, surfaces can also be cleaned of coarse materials such as chips and edges.
 
• 360 meter roll
 
• 5.3 Kg per roll
 
• 1,000 Sheets per roll
 
• Size: 36cm (H) x 36cm (W)
 
• 2 Rolls per pack
 
• 2 Ply micro-glued
Application area:
 
This cleaning paper is suitable for cleaning surfaces in a range of
fields such as vehicles, metalwork,etc. Soiling such as oil and grease can be removed with the cleaning paper. Due to the high strength of the cloth, surfaces can also be cleaned of coarse materials such as chips and edges.
 
• 360 meter roll
 
• 5.3 Kg per roll
 
• 1,000 Sheets per roll
 
• Size: 36cm (H) x 36cm (W)
 
• 2 Rolls per pack
 
• 2 Ply micro-glued
Products specifications
MaterialMixture of waste paper
ColourBlue
Number of plies2 PCS
Sheet length x sheet width36 x 36 cm
Length of roll360 m
Weight5.3 Kg per roll
Products specifications
MaterialMixture of waste paper
ColourBlue
Number of plies2 PCS
Sheet length x sheet width36 x 36 cm
Length of roll360 m
Weight5.3 Kg per roll
Related Product
Close