Close
Filters
Search

Sorry - this product is no longer available

Carina S3 safety shoe, women's

Article No. M428017036
Low-cut safety shoes S3 Carina SHOE CARINA S3 BLACK/PURPLE 36 MODYF
€88.00 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Comfortable ladies’ safety shoe with a modern seam look. This fantastic model offers safety and maximum wearing comfort during everyday work.
  • Breathable nubuck leather
  • Mesh inner lining
  • Plastic protective toe caps, fabric anti-perforation protection
  • Non-slip SRC rubber outer sole, ladies’ fit, narrow width 10
  • Metal-free
  • Approx. 515 g per shoe in size 42
Comfortable ladies’ safety shoe with a modern seam look. This fantastic model offers safety and maximum wearing comfort during everyday work.
  • Breathable nubuck leather
  • Mesh inner lining
  • Plastic protective toe caps, fabric anti-perforation protection
  • Non-slip SRC rubber outer sole, ladies’ fit, narrow width 10
  • Metal-free
  • Approx. 515 g per shoe in size 42
Products specifications
ColourBlack<br>Purple
Size36
Material of shoes upperNubuck
Safety CategoryS3
StandardsISO 20345, SRC
ISO20345
Other standardSRC
Foot width10 (standard women's width safety shoes)
Products specifications
ColourBlack<br>Purple
Size36
Material of shoes upperNubuck
Safety CategoryS3
StandardsISO 20345, SRC
ISO20345
Other standardSRC
Foot width10 (standard women's width safety shoes)
Close