Close
Filters
Search

Cordless angle grinder AWS 18-125 P COMPACT M-CUBE®

Article No. 5701402000
Cordless angle grinder AWS 18-125 P COMPACT ANGLGRIND-CORDL-(AWS 18-125P COMPT)-CRTN MASTER M-CUBE
€318.79 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Compact, powerful and brushless cordless angle grinder for moderate roughing and cutting work, developed by Würth to meet the requirements of craftsmen

Continuous monitoring of the motor with feedback function

The LED on the gear head warns of overload. If the motor is overloaded for a long period or jammed, the electronic motor protection function switches the motor off.

Long motor service life

Efficient, low-maintenance, brushless EC motor with power reserves. A grille on the ventilation slots provides additional protection from chips.

Safe working

Dead man's switch and brake function ensure the disc stops quickly when the switch is released.

Rapid adaptation to different applications

Tool-free quick-action clamping nut system and tool-free adjustment of the protective cover

Convenient, effortless work

Highly compact and ergonomic design with additional anti-vibration handle

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Compact, powerful and brushless cordless angle grinder for moderate roughing and cutting work, developed by Würth to meet the requirements of craftsmen

Continuous monitoring of the motor with feedback function

The LED on the gear head warns of overload. If the motor is overloaded for a long period or jammed, the electronic motor protection function switches the motor off.

Long motor service life

Efficient, low-maintenance, brushless EC motor with power reserves. A grille on the ventilation slots provides additional protection from chips.

Safe working

Dead man's switch and brake function ensure the disc stops quickly when the switch is released.

Rapid adaptation to different applications

Tool-free quick-action clamping nut system and tool-free adjustment of the protective cover

Convenient, effortless work

Highly compact and ergonomic design with additional anti-vibration handle

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Type descriptionAWS 18-125 P COMPACT
Nominal Voltage18 V/DC
Thread type x spindle-thread diameterM14
Max. idle speed11000 rpm
Max. cutting disc diameter.125 mm
Weight of machine without rechargeable battery1.98 kg
Rechargeable battery/battery capacity0 Ah
Products specifications
Type descriptionAWS 18-125 P COMPACT
Nominal Voltage18 V/DC
Thread type x spindle-thread diameterM14
Max. idle speed11000 rpm
Max. cutting disc diameter.125 mm
Weight of machine without rechargeable battery1.98 kg
Rechargeable battery/battery capacity0 Ah
Related Product
Close