Close
Filters
Search

Cordless drill driver ABS 18 Compact M-CUBE®

Article No. 57018002
Cordless drill screwdriver ABS 18 COMPACT DRLDRIV-CORDL-(ABS 18 COMPACT)-2X4.0AH MASTER
€540.00 inc. VAT price per 1 PCS
Availability:
AVAILABLE
+ -

Adding to New Wishlist 2021 February 26 094046
Click here to change current wishlist

Compact, powerful and brushless cordless drill driver for moderate screwing and drilling work, developed by Würth to meet the requirements of craftsmen.

Continuous monitoring of motor

The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.

Long service life of the motor

Efficient, low-maintenance, brushless EC motor with power reserves. Also maintains a more stable speed curve under load.

Maximum service life and low wear

13 mm metal chuck with soldered carbide clamping jaws. The extra-tough clamping jaws grip hard into the shank of the drill.

Well lit working area

LED light on the battery block

Pleasant, effortless work

Very compact and ergonomic design with low weight

Warranty

2 Years Warranty on manufacturing and material defects. Excluded are damages caused by improper use, overloading or failure to observe the operating instructions. 6 months Warranty on batteries. The current WÜRTH MASTER warranty conditions must be observed.

 

Compact, powerful and brushless cordless drill driver for moderate screwing and drilling work, developed by Würth to meet the requirements of craftsmen.

Continuous monitoring of motor

The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.

Long service life of the motor

Efficient, low-maintenance, brushless EC motor with power reserves. Also maintains a more stable speed curve under load.

Maximum service life and low wear

13 mm metal chuck with soldered carbide clamping jaws. The extra-tough clamping jaws grip hard into the shank of the drill.

Well lit working area

LED light on the battery block

Pleasant, effortless work

Very compact and ergonomic design with low weight

Warranty

2 Years Warranty on manufacturing and material defects. Excluded are damages caused by improper use, overloading or failure to observe the operating instructions. 6 months Warranty on batteries. The current WÜRTH MASTER warranty conditions must be observed.

 

Products specifications
Nominal Voltage 18 V/DC
Idle speed 1st/2nd gear min./max. 0-600 / 0-1900 U/min(rpm)
Max. torque hard/soft 60 / 34 Nm
Min./max. drill chuck span width 1.5-13 mm
Number of rechargeable batteries/batteries 2 PCS
Max. drilling diameter in steel 13 mm
Max. drilling diameter in wood 40 mm
Max. recommended drilling diameter in metal 13 mm
Max. screw diameter 10 mm
Length 180 mm
Height 250 mm
Weight of machine with rechargeable battery 1.9 kg
Rechargeable battery/battery capacity 4 Ah
Products specifications
Nominal Voltage 18 V/DC
Idle speed 1st/2nd gear min./max. 0-600 / 0-1900 U/min(rpm)
Max. torque hard/soft 60 / 34 Nm
Min./max. drill chuck span width 1.5-13 mm
Number of rechargeable batteries/batteries 2 PCS
Max. drilling diameter in steel 13 mm
Max. drilling diameter in wood 40 mm
Max. recommended drilling diameter in metal 13 mm
Max. screw diameter 10 mm
Length 180 mm
Height 250 mm
Weight of machine with rechargeable battery 1.9 kg
Rechargeable battery/battery capacity 4 Ah
Close