Close
Filters
Search

Sorry - this product is no longer available

Cordless hammer drill ABH 18 Compact M-CUBE®

Article No. 5701403004
Cordless hammer drill ABH 18 COMPACT HAMDRL-CORDL-(ABH 18 COMPACT)-2X5AH MASTER
€900.00 inc. VAT price per 1 PCS
LOW STOCK
+ -
Compact, powerful and brushless cordless hammer drill for moderate drilling and light-duty chiselling work, developed by Würth to meet the requirements of craftsmen.

Convenient, effortless work

Highly compact and ergonomic design with anti-vibration function

Long motor service life

Efficient, low-maintenance, brushless EC motor with power reserves

Continuous monitoring of the motor

If the motor is overloaded or jammed, the electronic motor protection function switches the motor off ahead of time.

Fast adaptation to the respective application

It is possible to switch easily and quickly between hammer drilling, drilling and chiselling using the function selector switch.

Including quick-release chuck

The SDS-plus mount can be replaced with the supplied quick-action drill chuck quickly, easily and without the need for tools.

Low-dust work

Ensure low-dust work with the optional dust extraction

Warranty

2 Years Warranty on manufacturing and material defects. Excluded are damages
caused by improper use, overloading failure to observe the operating instruc
tions. 6 months Warranty on batteries The current WÜRTH MASTER warranty conditions must be observed.

Compact, powerful and brushless cordless hammer drill for moderate drilling and light-duty chiselling work, developed by Würth to meet the requirements of craftsmen.

Convenient, effortless work

Highly compact and ergonomic design with anti-vibration function

Long motor service life

Efficient, low-maintenance, brushless EC motor with power reserves

Continuous monitoring of the motor

If the motor is overloaded or jammed, the electronic motor protection function switches the motor off ahead of time.

Fast adaptation to the respective application

It is possible to switch easily and quickly between hammer drilling, drilling and chiselling using the function selector switch.

Including quick-release chuck

The SDS-plus mount can be replaced with the supplied quick-action drill chuck quickly, easily and without the need for tools.

Low-dust work

Ensure low-dust work with the optional dust extraction

Warranty

2 Years Warranty on manufacturing and material defects. Excluded are damages
caused by improper use, overloading failure to observe the operating instruc
tions. 6 months Warranty on batteries The current WÜRTH MASTER warranty conditions must be observed.

Products specifications
Nominal Voltage18 V/DC
Number of batteries/battery capacity2 x 5 Ah
Min./max. idle speed0-1400 U/min(rpm)
Min./max. impact rate0-4800 U/min(rpm)
Impact energy12.5 J
Tool holding deviceQuick-change holder
Weight of machine with rechargeable battery3.7 kg
Included in deliveryWith two 5 Ah batteries; with quick-change drill chuck
Min./max. recommended drilling diameter6-26 mm
Min./max. recommended drilling diameter in concrete6-26 mm
Max. drilling diameter in steel13 mm
Length320 mm
Height220 mm
Products specifications
Nominal Voltage18 V/DC
Number of batteries/battery capacity2 x 5 Ah
Min./max. idle speed0-1400 U/min(rpm)
Min./max. impact rate0-4800 U/min(rpm)
Impact energy12.5 J
Tool holding deviceQuick-change holder
Weight of machine with rechargeable battery3.7 kg
Included in deliveryWith two 5 Ah batteries; with quick-change drill chuck
Min./max. recommended drilling diameter6-26 mm
Min./max. recommended drilling diameter in concrete6-26 mm
Max. drilling diameter in steel13 mm
Length320 mm
Height220 mm
Close