Close
Filters
Search

Cordless impact drill driver ABS 18 Power Combi M-CUBE®

Article No. 5701405004
Cordless impact drill driver ABS 18 POWER COMBI IMPDRLDRIV-(ABS 18 POWER COMBI)-(2X4AH) MASTER
€649.00 inc. VAT price per 1 PCS
Availability:
OUT OF STOCK
+ -

Adding to New Wishlist 2021 August 03 093420
Click here to change current wishlist

Very powerful, handy cordless impact drill driver with selectable hammer drill mechanism and a torque of 140 Nm, developed by Würth to meet the requirements of tradesmen.

Fast adaptation to the respective application

The function selector switch allows easy, fast switching between screwdriving, drilling and impact drilling.

Robust design

For tough conditions on construction sites, all components can also withstand a fall from normal working heights.

Continuous motor monitoring

The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.

Long motor service life

Efficient, low-maintenance, brushless EC motor with power reserves. Also maintains a more stable speed curve under load.

Maximum service life and low wear

  • 13 mm Röhm metal drill chuck with soldered carbide clamping jaws
  • Electronic signal switch

Well-lit working area

LED lamp on the battery block

Warranty

2 Years Warranty on manufacturing and material defects. Excluded are damages caused by improper use, overloading or failure to observe the operating instructions. 6 months Warranty on batteries. The current WÜRTH MASTER warranty conditions must be observed.

Very powerful, handy cordless impact drill driver with selectable hammer drill mechanism and a torque of 140 Nm, developed by Würth to meet the requirements of tradesmen.

Fast adaptation to the respective application

The function selector switch allows easy, fast switching between screwdriving, drilling and impact drilling.

Robust design

For tough conditions on construction sites, all components can also withstand a fall from normal working heights.

Continuous motor monitoring

The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.

Long motor service life

Efficient, low-maintenance, brushless EC motor with power reserves. Also maintains a more stable speed curve under load.

Maximum service life and low wear

  • 13 mm Röhm metal drill chuck with soldered carbide clamping jaws
  • Electronic signal switch

Well-lit working area

LED lamp on the battery block

Warranty

2 Years Warranty on manufacturing and material defects. Excluded are damages caused by improper use, overloading or failure to observe the operating instructions. 6 months Warranty on batteries. The current WÜRTH MASTER warranty conditions must be observed.

Products specifications
Nominal Voltage 18 V/DC
Idle speed 1st/2nd gear min./max. 0-550 / 0-2000 U/min(rpm)
Max. torque hard/soft 140 / 60 Nm
Max. impact rate 32000 U/min(rpm)
Min./max. drill chuck span width 1.5-13 mm
Weight of machine with rechargeable battery 2.3 kg
Number of rechargeable batteries/batteries 2 PCS
Max. drilling diameter in steel 13 mm
Max. screw diameter 12 mm
Length 215 mm
Height 260 mm
Rechargeable battery/battery capacity 4 Ah
Products specifications
Nominal Voltage 18 V/DC
Idle speed 1st/2nd gear min./max. 0-550 / 0-2000 U/min(rpm)
Max. torque hard/soft 140 / 60 Nm
Max. impact rate 32000 U/min(rpm)
Min./max. drill chuck span width 1.5-13 mm
Weight of machine with rechargeable battery 2.3 kg
Number of rechargeable batteries/batteries 2 PCS
Max. drilling diameter in steel 13 mm
Max. screw diameter 12 mm
Length 215 mm
Height 260 mm
Rechargeable battery/battery capacity 4 Ah
Close