Close
Filters
Search

Cordless LED work lamp Sound

Article No. 0827981800
Cordless LED work lamp Sound LAMP-CORDL-LED-SOUND-600LM
€153.40 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Small and compact work lamp with built-in speaker

COB-LED technology

For a powerful luminous efficacy with absolutely even illumination

Lithium-ion battery technology

Short charging time; lamp can be used for long periods

Wireless function

Simply connect the devices wirelessly and control the music from your mobile phone.

Flexible holder

The flexible base with a strong magnet allows the beam angle to be optimally adapted to the respective working conditions.

Small and compact work lamp with built-in speaker

COB-LED technology

For a powerful luminous efficacy with absolutely even illumination

Lithium-ion battery technology

Short charging time; lamp can be used for long periods

Wireless function

Simply connect the devices wirelessly and control the music from your mobile phone.

Flexible holder

The flexible base with a strong magnet allows the beam angle to be optimally adapted to the respective working conditions.

Application area

For indoor and outdoor use

Products specifications
Colour temperature6000 K
Min./max. luminous flux300 / 600 lm
Min./max. luminous period2.5-5 h
Charging time5 h
Impact resistanceIK07
IP protection type, lampIP 65
IP protection type chargerIP 20
Protection class lampProtection class III/safety extra-low voltage
Protection class chargerProtection class II/protective insulation
Type of rechargeable battery/batteryLi-lon
Nominal Voltage3.7 V/DC
Rechargeable battery/battery capacity5200 mAh
Min./max. charging voltage100-240 V/AC
Min./max. frequency50 / 60 Hz
Power rating7 W
Connection typeUSB<br>mini DC
Power-lead length1000 mm
Min./max. operating temperature-10 to 40 °C
Charging temperature min./max.5 to 30 °C
Width x height x depth87 x 92 x 75 mm
Plug typeC

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Colour temperature6000 K
Min./max. luminous flux300 / 600 lm
Min./max. luminous period2.5-5 h
Charging time5 h
Impact resistanceIK07
IP protection type, lampIP 65
IP protection type chargerIP 20
Protection class lampProtection class III/safety extra-low voltage
Protection class chargerProtection class II/protective insulation
Type of rechargeable battery/batteryLi-lon
Nominal Voltage3.7 V/DC
Rechargeable battery/battery capacity5200 mAh
Min./max. charging voltage100-240 V/AC
Min./max. frequency50 / 60 Hz
Power rating7 W
Connection typeUSB<br>mini DC
Power-lead length1000 mm
Min./max. operating temperature-10 to 40 °C
Charging temperature min./max.5 to 30 °C
Width x height x depth87 x 92 x 75 mm
Plug typeC
Close