Close
Filters
Search

Corner joint screw head access hole

Article No. 0276770
Zinc-plated steel Z, head hole SCR-CRNCON-CS-KB-4.8-Z3-(A2K)-7X70
€0.17 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
For connecting pre-drilled unit parts in furniture construction or shopfitting. Cover the screw head with cover caps.

Zinc-plated steel, blue chromated

Countersunk head with head access hole

For connecting pre-drilled unit parts in furniture construction or shopfitting. Cover the screw head with cover caps.

Zinc-plated steel, blue chromated

Countersunk head with head access hole

Application areaFor connecting pre-drilled unit parts in furniture construction or shopfitting.
InstructionsBefore fitting the screw, pre-drill in the core diameter.
Products specifications
Nominal diameter (d)7 mm
Shaft diameter (ds)7 mm
Length (l)70 mm
Shaft length (l1)9.5 mm
Head typeCountersunk head
Head diameter (dh)10 mm
Head access holeYes
Head height (k)0.8 mm
Internal driveZ3
Thread typeWood screw thread
Thread formatSingle thread
Thread designPartial thread
Thread length (lg)60 mm
Core diameter4.8 mm
Shape of tipFlat
MaterialHardened steel
SurfaceGalvanised
Max. screw-in angle90 Degree
Min. screw-in angle45 Degree
Suitable for use in the following materialsWood<br>Derived timber product<br>Softwood
Area of applicationFurniture<br>Body
RoHS-compliantYes
Products specifications
Nominal diameter (d)7 mm
Shaft diameter (ds)7 mm
Length (l)70 mm
Shaft length (l1)9.5 mm
Head typeCountersunk head
Head diameter (dh)10 mm
Head access holeYes
Head height (k)0.8 mm
Internal driveZ3
Thread typeWood screw thread
Thread formatSingle thread
Thread designPartial thread
Thread length (lg)60 mm
Core diameter4.8 mm
Shape of tipFlat
MaterialHardened steel
SurfaceGalvanised
Max. screw-in angle90 Degree
Min. screw-in angle45 Degree
Suitable for use in the following materialsWood<br>Derived timber product<br>Softwood
Area of applicationFurniture<br>Body
RoHS-compliantYes
Related Product
Close