Close
Filters
Search

Disinfectant MultiSan D 80 1L

Article No. 890600308
Sanitiser for cleaning, disinfecting surfaces and dermatologically tested for hand sanitisation.
€14.16 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Sanitiser for cleaning, disinfecting surfaces and dermatologically tested for hand sanitisation.

• Ready for use for cleaning and disinfecting hands and surfaces

• Tested against micro-organisms

• Gentle on the skin

• Dermatologically tested

• Active substances are listed in accordance with EN 1062/2014

Compliant with PN-EN 1276/2010 standards. The dermatological report complies with EN 1223/2009 for cosmetic products

Instructions

Apply to dry hands, rub in for a few seconds and keep moist during the entire duration of use. Spray on the surface to be disinfected, leave to act for a few seconds and wipe the surface.

Notice

Keep away from heat, hot surfaces, sparks, open flames and other sources of ignition. No smoking. Keep containers tightly closed. Store the product in a safe place out of the sun and at a temperature between 10°C and 25°C.

Sanitiser for cleaning, disinfecting surfaces and dermatologically tested for hand sanitisation.

• Ready for use for cleaning and disinfecting hands and surfaces

• Tested against micro-organisms

• Gentle on the skin

• Dermatologically tested

• Active substances are listed in accordance with EN 1062/2014

Compliant with PN-EN 1276/2010 standards. The dermatological report complies with EN 1223/2009 for cosmetic products

Instructions

Apply to dry hands, rub in for a few seconds and keep moist during the entire duration of use. Spray on the surface to be disinfected, leave to act for a few seconds and wipe the surface.

Notice

Keep away from heat, hot surfaces, sparks, open flames and other sources of ignition. No smoking. Keep containers tightly closed. Store the product in a safe place out of the sun and at a temperature between 10°C and 25°C.

Products specifications
Quantity1 Ltr
Products specifications
Quantity1 Ltr
Close