Close
Filters
Search

Sorry - this product is no longer available

Disposable nitrile glove

Article No. 0899470102
Disposable gloves, nitrile PROTGLOV-NITRILE-BLACK-POWDERFREE-L
€24.78 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
Liquid-proof, food-safe disposable glove
  • Powder-free
  • Silicone-free manufacturing process
  • In practical disposable dispenser
Liquid-proof, food-safe disposable glove
  • Powder-free
  • Silicone-free manufacturing process
  • In practical disposable dispenser
Application area
  • Laboratory work

  • Food processing industry

  • Catering

  • Pharmaceutical and chemical industry, electrical engineering

  • Decorating, spray-painting and polishing

  • Cleaning and maintenance work

  • Workshop jobs
Products specifications
ColourBlack
SizeL
MaterialNitrile
Interior finishPowder-free<br>Chlorinated
StandardsEN 374, EN 420
CategoryIII
Length240 mm
Material thickness0.1 mm
Tolerance, material thickness (+/-)0.01 mm
Products specifications
ColourBlack
SizeL
MaterialNitrile
Interior finishPowder-free<br>Chlorinated
StandardsEN 374, EN 420
CategoryIII
Length240 mm
Material thickness0.1 mm
Tolerance, material thickness (+/-)0.01 mm
Close