Close
Filters
Search

Elastic fire-retardant sealant B1

Article No. 0893301001
Elastic fire-retardant seal B1 FRETARDSEAL-ELA-B1-WHITE-310ML
€19.47 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
  • Flame-retardant in accordance with DIN4102, part 2, B1
  • Resistant to ageing, UV resistant, permanently elastic
  • Easy to use
Notice

Sealant must be smoothed with a neutral smoothing agent such as our sealant smoothing agent, art. no. 0893 3.

Joint finishing should be based on DIN 18540 and DIN 18545. The sealant must only be subject to two-side adhesion. Any other adhesion to an undersurface can result in stress cracks in the event of movement. In such cases, 100% sealing is no longer guaranteed. To prevent three-side adhesion, the joint should be packed with back-fill material. The minimum fill depth of 15 mm must be provided on both sides of the partition. The wall thickness must be greater than 100 mm.

Proof of Performance

For general B1 requirements P-MPA-E-00-583

  • Flame-retardant in accordance with DIN4102, part 2, B1
  • Resistant to ageing, UV resistant, permanently elastic
  • Easy to use
Notice

Sealant must be smoothed with a neutral smoothing agent such as our sealant smoothing agent, art. no. 0893 3.

Joint finishing should be based on DIN 18540 and DIN 18545. The sealant must only be subject to two-side adhesion. Any other adhesion to an undersurface can result in stress cracks in the event of movement. In such cases, 100% sealing is no longer guaranteed. To prevent three-side adhesion, the joint should be packed with back-fill material. The minimum fill depth of 15 mm must be provided on both sides of the partition. The wall thickness must be greater than 100 mm.

Proof of Performance

For general B1 requirements P-MPA-E-00-583

Application area

For use in system [G] + [J] +[L]


  • Pipe partition E [G]

  • Joint system E [J]

  • Joint system P [L]


For sealing expansion joints and connection joints subject to expansion strain with a fire resistance time of F90 in accordance with DIN 4102, part 2



Between sheet metal and/or solid mineral building materials



For sealing fire-retardant glass

Products specifications
ColourWhite
Contents310 ml
Building material classB1 - Of low flammability
Building material class conditionsin accordance with DIN 4102-1
Ultraviolet resistanceYes
Shelf life from production18 Month
Conditions to maintain shelf life from productionat max. 25°C
Fire resistance ratingB1
ContainerCartridge
Stretch capacity20 %
Breaking elongation210 %
Shore A hardness20
Short-term resistance againstDiluted lye<br>Acid<br>Petrol<br>Acetic acid (10%)<br>Light benzine<br>Hydrochloric acid (10%)<br>Sulphuric acid (5%)<br>Toluene<br>Trichloroethane<br>Trichlorethylene
Chemical basisNeutral crosslinked silicones, oxime-based
Resistance againstOzone<br>Weather<br>Salt water<br>Oil<br>Fats<br>Household cleaning products
Full curing speed2 mm/d
Density1.4 g/cm³
Min. temperature resistance of the hardened material-50 °C
Max. temperature resistance of the hardened material150 °C
Min. skin-formation time10 min
Weight of content434 g
Smell/fragranceCharacteristic

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4 |  5 |  6 |  7 |  8

Flip catalog

Datasheets(1)

Safety data sheet 1

Certificates/Documents(2)

Test report 1

Test certificate 1

Products specifications
ColourWhite
Contents310 ml
Building material classB1 - Of low flammability
Building material class conditionsin accordance with DIN 4102-1
Ultraviolet resistanceYes
Shelf life from production18 Month
Conditions to maintain shelf life from productionat max. 25°C
Fire resistance ratingB1
ContainerCartridge
Stretch capacity20 %
Breaking elongation210 %
Shore A hardness20
Short-term resistance againstDiluted lye<br>Acid<br>Petrol<br>Acetic acid (10%)<br>Light benzine<br>Hydrochloric acid (10%)<br>Sulphuric acid (5%)<br>Toluene<br>Trichloroethane<br>Trichlorethylene
Chemical basisNeutral crosslinked silicones, oxime-based
Resistance againstOzone<br>Weather<br>Salt water<br>Oil<br>Fats<br>Household cleaning products
Full curing speed2 mm/d
Density1.4 g/cm³
Min. temperature resistance of the hardened material-50 °C
Max. temperature resistance of the hardened material150 °C
Min. skin-formation time10 min
Weight of content434 g
Smell/fragranceCharacteristic
Related Product
Close