Close
Filters
Search

Sorry - this product is no longer available

FLAP DISC FOR STEEL AND STAINLESS STEEL OFFER

Article No. 57958032OFFER
ANY 3 BOXES (10PCS PER BOX) CHOOSE YOUR 3 GRITS BELOW
€39.95 inc. VAT price per 1 OFFER
AVAILABLE
*
+ -
The robust flap disc with high performance values.

• Optimum grinding capacity with long service life.
• High break resistance.
• Meets the maximum safety requirements in accordance with the EN 12413 European standard.
• Calcined alumina abrasive cloth.
• Glass fabric backing disc.
Application area
Flap discs for steel/stainless steel. Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
The robust flap disc with high performance values.

• Optimum grinding capacity with long service life.
• High break resistance.
• Meets the maximum safety requirements in accordance with the EN 12413 European standard.
• Calcined alumina abrasive cloth.
• Glass fabric backing disc.
Application area
Flap discs for steel/stainless steel. Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
Products specifications
Diameter (Ø)125 mm
Drill hole22.23 mm
VersionCurved
Max. rotation speed12250 U/min(rpm)
Products specifications
Diameter (Ø)125 mm
Drill hole22.23 mm
VersionCurved
Max. rotation speed12250 U/min(rpm)
Close