Close
Filters
Search

Sorry - this product is no longer available

GRAVITY FEED SPRAY GUNS HVLP GOLD

Article No. 89170014
Nozzle Size (mm): 1.4. HVLP Gravity Feed Spray Gun Our best selling budget gravity feed spray gun.
€73.16 inc. VAT price per 1 PCS
AVAILABLE
+ -

Transfer efficiency above 65%


The gold coloured High volume low pressure (HVLP) gravity gun provides professional quality results. The product comes with a high quality stainless steel nozzle and needle. Supplied with a 600ml capacity cup the gun can operate effectively within 45-60psi (3-4 bar) pressure.


Available in either 1.3mm, 1.4mm, 1.7mm, 2.0mm and 2.5mm nozzle sizes.

NOTE: Spray Gun Stand sold separately.

Transfer efficiency above 65%


The gold coloured High volume low pressure (HVLP) gravity gun provides professional quality results. The product comes with a high quality stainless steel nozzle and needle. Supplied with a 600ml capacity cup the gun can operate effectively within 45-60psi (3-4 bar) pressure.


Available in either 1.3mm, 1.4mm, 1.7mm, 2.0mm and 2.5mm nozzle sizes.

NOTE: Spray Gun Stand sold separately.

Wuerth Catalogue(1)

Catalogue page as PDF 1

Close