Close
Filters
Search

High-pressure cleaner HDR 160 Compact

Article No. 07011610
High-pressure cleaner, cold water HPC 160 Compact CLNDEV-HPC-160-COMPACT MASTER
€824.82 inc. VAT price per 1 PCS
Availability:
AVAILABLE
*
+ -

Adding to New Wishlist 2021 February 26 095723
Click here to change current wishlist

Compact cold water high-pressure washer for medium-duty cleaning jobs.

Ideal for mobile use

Compact design and adjustable aluminium push handle.

Long service life and reduced consumption

If work is interrupted, the automatic pressure cut-out switches the device off immediately. Relieving the pressure on the components prolongs the service life of the pump and reduces energy and water consumption.

Fast, simple changes and dosing of the cleaning agent

The required concentration can be set using the dosing valve. The integral suction hose for cleaning agent fits into any container.

Comfortable, low-fatigue work

Ergonomic manual spray gun with reduced retention and pulling force.

Easy to store

Practical accessory holder and electrical cable winding mechanism.

Notice

For use with cleaning agents, observe the following steps:

  • Pull out the suction hose for the cleaning agent.
  • Hook the cleaning agent suction hose into a container of cleaning agent.
  • Set the triple nozzle to "CHEM".
  • Set the cleaning agent metering valve to the required concentration.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Compact cold water high-pressure washer for medium-duty cleaning jobs.

Ideal for mobile use

Compact design and adjustable aluminium push handle.

Long service life and reduced consumption

If work is interrupted, the automatic pressure cut-out switches the device off immediately. Relieving the pressure on the components prolongs the service life of the pump and reduces energy and water consumption.

Fast, simple changes and dosing of the cleaning agent

The required concentration can be set using the dosing valve. The integral suction hose for cleaning agent fits into any container.

Comfortable, low-fatigue work

Ergonomic manual spray gun with reduced retention and pulling force.

Easy to store

Practical accessory holder and electrical cable winding mechanism.

Notice

For use with cleaning agents, observe the following steps:

  • Pull out the suction hose for the cleaning agent.
  • Hook the cleaning agent suction hose into a container of cleaning agent.
  • Set the triple nozzle to "CHEM".
  • Set the cleaning agent metering valve to the required concentration.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal Voltage 230 V/AC
Power input 2.3 kW
Max. pressure 160 bar
Working pressure 130 bar
Min./max. feed quantity 0-480 l/h
Max. inlet temperature 60 °C
Hose length 10 m
Length 230 mm
Width 375 mm
Height 925 mm
Weight of machine 26.1 kg
Cable length 4 m

Certificates/Documents(1)

Operation manual 1

High-pressure cleaner HDR 160 Compact including:

Product Quantity Description
Three-way nozzle - AY-3WAYNOZZLE-CLNDEV-(0/25/40DGR) Three-way nozzle 0
Three-way nozzle AY-3WAYNOZZLE-CLNDEV-(0/25/40DGR)
Description: Three-way nozzle AY-3WAYNOZZLE-CLNDEV-(0/25/40DGR)
Quantity: 0
Products specifications
Nominal Voltage 230 V/AC
Power input 2.3 kW
Max. pressure 160 bar
Working pressure 130 bar
Min./max. feed quantity 0-480 l/h
Max. inlet temperature 60 °C
Hose length 10 m
Length 230 mm
Width 375 mm
Height 925 mm
Weight of machine 26.1 kg
Cable length 4 m
Close