Close
Filters
Search

High-pressure cleaner HDR 185 Power Plus

Article No. 07011630
High-pressure cleaner cold water HPC 18 Power Plus CLNDEV-HPC-185-POWER-PLUS MASTER
€1,511.58 inc. VAT price per 1 PCS
Availability:
OUT OF STOCK
*
+ -

Adding to New Wishlist 2021 February 26 093923
Click here to change current wishlist

Powerful cold water high-pressure cleaner with hose reel, for medium to heavy-duty cleaning jobs

Easy storage of the high-pressure hose for convenient operation

The integral hose reel ensures that the hose is always in the right place, minimising the risk of accidents.

Infinitely variable regulation of pressure/water volume

Pressure level/water volume can be adjusted to suit the individual cleaning task.

Long service life and reduced consumption

If work is interrupted, the automatic pressure cut-out switches the device off immediately. Relieving the pressure on the components prolongs the service life of the pump and reduces energy and water consumption.

Fast, simple changes and dosing of the cleaning agent

The required concentration can be set using the dosing valve. The integral suction hose for cleaning agent fits into any container.

Comfortable, low-fatigue work

Ergonomic manual spray gun with reduced retention and pulling force.

Easy to store

Practical accessory holder and electrical cable winding mechanism.

Notice

For use with cleaning agents, observe the following steps:

  • Pull out the suction hose for the cleaning agent.
  • Hook the cleaning agent suction hose into a container of cleaning agent.
  • Set the triple nozzle to "CHEM".
  • Set the cleaning agent metering valve to the required concentration.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

 

Powerful cold water high-pressure cleaner with hose reel, for medium to heavy-duty cleaning jobs

Easy storage of the high-pressure hose for convenient operation

The integral hose reel ensures that the hose is always in the right place, minimising the risk of accidents.

Infinitely variable regulation of pressure/water volume

Pressure level/water volume can be adjusted to suit the individual cleaning task.

Long service life and reduced consumption

If work is interrupted, the automatic pressure cut-out switches the device off immediately. Relieving the pressure on the components prolongs the service life of the pump and reduces energy and water consumption.

Fast, simple changes and dosing of the cleaning agent

The required concentration can be set using the dosing valve. The integral suction hose for cleaning agent fits into any container.

Comfortable, low-fatigue work

Ergonomic manual spray gun with reduced retention and pulling force.

Easy to store

Practical accessory holder and electrical cable winding mechanism.

Notice

For use with cleaning agents, observe the following steps:

  • Pull out the suction hose for the cleaning agent.
  • Hook the cleaning agent suction hose into a container of cleaning agent.
  • Set the triple nozzle to "CHEM".
  • Set the cleaning agent metering valve to the required concentration.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

 

Products specifications
Nominal Voltage 230 V/AC
Power input 2.7 kW
Max. pressure 185 bar
Working pressure 150 bar
Min./max. feed quantity 0-500 l/h
Max. inlet temperature 60 °C
Hose length 15 m
Length 360 mm
Width 375 mm
Height 925 mm
Weight of machine 30.8 kg
Cable length 4 m

Certificates/Documents(1)

Operation manual 1

Products specifications
Nominal Voltage 230 V/AC
Power input 2.7 kW
Max. pressure 185 bar
Working pressure 150 bar
Min./max. feed quantity 0-500 l/h
Max. inlet temperature 60 °C
Hose length 15 m
Length 360 mm
Width 375 mm
Height 925 mm
Weight of machine 30.8 kg
Cable length 4 m
Close