Close
Filters
Search

Sorry - this product is no longer available

Hot Air Blower HLG 2000 COMPACT

Article No. 57072510
Hot air blower HLG 2000 COMPACT HOTAIRBLW-EL-HLG2000COMPACT MASTER
€177.00 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Handy, lightweight device with 10-stage temperature regulation
  • Long service life of up to 750 hours
  • Rugged ceramic heater with low impact sensitivity
  • The lightweight and ergonomic design means that even longer tasks can be carried out with little fatigue

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Handy, lightweight device with 10-stage temperature regulation
  • Long service life of up to 750 hours
  • Rugged ceramic heater with low impact sensitivity
  • The lightweight and ergonomic design means that even longer tasks can be carried out with little fatigue

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Application area

Soldering and welding, plastic welding, gluing, removing paints, heating and forming plastic; welding bitumen, applying hook-and-loop tape, connection work, removing labels, removing adhesive, lens tinting (cleaning, drying and applying films), heat-shrink tubing, heat-shrink fabric hoses, film wrapping

Products specifications
Nominal Voltage230 V/AC
Frequency50 Hz
Power input2000 W
Min./max. blower temperature80 to 600 °C
Min./max. air current250-550 l/min
Weight of machine700 g
Cable length1.80 m
Cable typeH05RN-F2x1.0 mm²
Height195 mm
Length250 mm
Width75 mm
Products specifications
Nominal Voltage230 V/AC
Frequency50 Hz
Power input2000 W
Min./max. blower temperature80 to 600 °C
Min./max. air current250-550 l/min
Weight of machine700 g
Cable length1.80 m
Cable typeH05RN-F2x1.0 mm²
Height195 mm
Length250 mm
Width75 mm
Close