Close
Filters
Search

Sorry - this product is no longer available

Hot Air Blower HLG 2300-E POWER

Article No. 57072520
Hot air blower HLG 2300-E POWER HOTAIRBLW-EL-HLG2300-EPOWER MASTER
€236.00 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Handy, lightweight device with continuous temperature and air flow regulation. Additional LCD display with memory function
  • Frequently used settings can be saved using the LCD display
  • The temperature is set in 5°C steps and the air flow is adjusted in 5 stages, thus allowing simple temperature and air flow control
  • Long motor service life of up to 750 hours
  • Rugged ceramic heater with low impact sensitivity
  • The lightweight and ergonomic design means that even longer tasks can be carried out with little fatigue

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Handy, lightweight device with continuous temperature and air flow regulation. Additional LCD display with memory function
  • Frequently used settings can be saved using the LCD display
  • The temperature is set in 5°C steps and the air flow is adjusted in 5 stages, thus allowing simple temperature and air flow control
  • Long motor service life of up to 750 hours
  • Rugged ceramic heater with low impact sensitivity
  • The lightweight and ergonomic design means that even longer tasks can be carried out with little fatigue

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Application area

Soldering and welding, plastic welding, gluing, removing paints, heating and forming plastic; welding bitumen; strong bead welding, sealing holes with welding additive, removing labels, keder welding, overlapping welding, removing adhesive, lens tinting (cleaning, drying, applying film), heat-shrink tubing, heat-shrink fabric, film wrapping

Products specifications
Nominal Voltage230 V/AC
Frequency50 Hz
Power input2300 W
Min./max. blower temperature80 to 650 °C
Min./max. air current200-550 l/min
Weight of machine750 g
Cable length1.80 m
Cable typeH05RN-F2x1.0 mm²
Height195 mm
Length250 mm
Width75 mm
Products specifications
Nominal Voltage230 V/AC
Frequency50 Hz
Power input2300 W
Min./max. blower temperature80 to 650 °C
Min./max. air current200-550 l/min
Weight of machine750 g
Cable length1.80 m
Cable typeH05RN-F2x1.0 mm²
Height195 mm
Length250 mm
Width75 mm
Close