Close
Filters
Search

Sorry - this product is no longer available

Lever reversible ratchet 1/2 inch dust-protected - 75 years

Article No. 071201204
Lever ratchet 1/2 inch QR 75 years LEVRTCH-1/2IN-QR-75YEARS ZEBRA
€48.50 inc. VAT
€40.42 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Dust-protected ratchet with safety lock
  • Protection against workshop dust and industrial dirt thanks to seals in the head
  • Safety lock with push button for quick release
  • Completely maintenance-free due to guaranteed permanent lubrication of the mechanism
  • Finely toothed with 72 teeth
Dust-protected ratchet with safety lock
  • Protection against workshop dust and industrial dirt thanks to seals in the head
  • Safety lock with push button for quick release
  • Completely maintenance-free due to guaranteed permanent lubrication of the mechanism
  • Finely toothed with 72 teeth
Products specifications
Length (L1)253 mm
Length 2 (L2)240 mm
Length 3 (L3)115 mm
Width (B1)19 mm
Width 2 (B2)36 mm
Diameter (d1)26 mm
Diameter 2 (D2)38 mm
MaterialChrome-vanadium steel
Material of the grip handle2-component plastic
SurfaceChrome plated
IP protection classIP 5X

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length (L1)253 mm
Length 2 (L2)240 mm
Length 3 (L3)115 mm
Width (B1)19 mm
Width 2 (B2)36 mm
Diameter (d1)26 mm
Diameter 2 (D2)38 mm
MaterialChrome-vanadium steel
Material of the grip handle2-component plastic
SurfaceChrome plated
IP protection classIP 5X
Close