Close
Filters
Search

18 V case set ABH + ABS COMPACT + CORDLESS MULTI-PURPOSE DRY VACUUM

Article No. 5701491009
MA-CORDL-SET-(ABH/ABS 18 COMPACT) + VACCLNR-DRY-CORDL-(AMTS 18 L COMPT) MASTER
€849.00 inc. VAT price per 1 PCS
Availability:
AVAILABLE
+ -

Adding to New Wishlist 2021 August 03 103207
Click here to change current wishlist

Two cordless M-CUBE® power tools in one case with powerful M-CUBE® batteries and quick charger
 
• Cordless drill driver ABS 18 COMPACT and cordless hammer drill ABH 18 COMPACT with 2 x 5 Ah batteries and quick charger in ORSY® system case 8.4.3
 
+
 
Compact and portable multi-purpose battery vacuum cleaner with L certification and manual filter cleaning for mobile use
  • Two power levels: Max mode for maximum power or Eco mode for longer runtime per battery charge
  • Suitable for vacuuming up and extracting chips, dust and drill cuttings
  • Multi-purpose: Blow function for blowing out and drying
  • Dust class L certification guarantees a dust collection efficiency of 99% in accordance with EN 60335-2-69
  • Constant high suction power and long filter life thanks to semi-automatic filter cleaning
  • User-friendly working in conjunction with machines thanks to the adapter supplied
  • Conveniently integrated slots for storing joint nozzle, upholstery nozzle and power tool adapter
  • Shoulder strap for added comfort when working on the move
  • Robust housing with rubber protectors for non-slip storage without damaging the material

 

Warranty

 
2 Years Warranty on manufacturing and material defects.
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
 
6 months Warranty on batteries. The current WÜRTH MASTER warranty conditions must be observed.
Two cordless M-CUBE® power tools in one case with powerful M-CUBE® batteries and quick charger
 
• Cordless drill driver ABS 18 COMPACT and cordless hammer drill ABH 18 COMPACT with 2 x 5 Ah batteries and quick charger in ORSY® system case 8.4.3
 
+
 
Compact and portable multi-purpose battery vacuum cleaner with L certification and manual filter cleaning for mobile use
  • Two power levels: Max mode for maximum power or Eco mode for longer runtime per battery charge
  • Suitable for vacuuming up and extracting chips, dust and drill cuttings
  • Multi-purpose: Blow function for blowing out and drying
  • Dust class L certification guarantees a dust collection efficiency of 99% in accordance with EN 60335-2-69
  • Constant high suction power and long filter life thanks to semi-automatic filter cleaning
  • User-friendly working in conjunction with machines thanks to the adapter supplied
  • Conveniently integrated slots for storing joint nozzle, upholstery nozzle and power tool adapter
  • Shoulder strap for added comfort when working on the move
  • Robust housing with rubber protectors for non-slip storage without damaging the material

 

Warranty

 
2 Years Warranty on manufacturing and material defects.
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
 
6 months Warranty on batteries. The current WÜRTH MASTER warranty conditions must be observed.
Products specifications
Nominal Voltage 18 V/DC
Number of batteries/battery capacity 2 x 5 Ah
Included in delivery With two 5 Ah batteries; with quick-change drill chuck
Products specifications
Nominal Voltage 18 V/DC
Number of batteries/battery capacity 2 x 5 Ah
Included in delivery With two 5 Ah batteries; with quick-change drill chuck
Close