Close
Filters
Search

Triple combo pack 18 V ABS/AWS/ABH 18/AMTS 18 L COMPACT M-CUBEC®

Article No. 5701419008OFFER
MA-CORDL-SET-(M-CUBE)-ABH/AWS/ABS-1 M-CUBE®
€942.82 inc. VAT price per 1 SET
Availability:
AVAILABLE
*
+ -

Adding to New Wishlist 2021 December 01 103235
Click here to change current wishlist

The COMPACT class practical combo package for everyday use on construction sites, consisting of the top three 18 V M-CUBE® series products. These were developed by Würth to meet the requirements of craftsmen.
 
All units have continuous motor monitoring and a long motor service life:
 
The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.
 
Efficient, low-maintenance, brushless EC motor with power reserves, maintains a more stable speed curve even under load.
 
ABS 18 COMPACT
 
Maximum service life and low wear due to 13-mm Röhm metal chuck with soldered carbide clamping jaws.
 
ABH 18 COMPACT and AWS 18-125 P COMPACT
 
Comfortable, low-fatigue working due to the compact and ergonomic design with anti-vibration handle.
 
AWS 18-125 P COMPACT
 
Safe working thanks to the dead man‘s switch and the brake function which stops the disc quickly when the switch is released.
 
 
 
The COMPACT class practical combo package for everyday use on construction sites, consisting of the top three 18 V M-CUBE® series products. These were developed by Würth to meet the requirements of craftsmen.
 
All units have continuous motor monitoring and a long motor service life:
 
The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.
 
Efficient, low-maintenance, brushless EC motor with power reserves, maintains a more stable speed curve even under load.
 
ABS 18 COMPACT
 
Maximum service life and low wear due to 13-mm Röhm metal chuck with soldered carbide clamping jaws.
 
ABH 18 COMPACT and AWS 18-125 P COMPACT
 
Comfortable, low-fatigue working due to the compact and ergonomic design with anti-vibration handle.
 
AWS 18-125 P COMPACT
 
Safe working thanks to the dead man‘s switch and the brake function which stops the disc quickly when the switch is released.
 
 
 
Close