Close
Filters
Search

Sorry - this product is no longer available

MORTISE DOOR LOCK

Article No. 684300511
Mortise Door Lock complete with striking plate and 2 keys.
€5.90 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -

• Backset: 45 mm.

• Centres: 90 mm.

• Lock case: Closed.

• Forend and Striking Plate: Steel, Round Corner.

• Common Lock Finish: Steel Chrome Nickel Plated.

• Latch: Zinc.

• Deadbolt: Steel.

• The range of application: Wooden Doors.

• Complete with 2 keys.

• Backset: 45 mm.

• Centres: 90 mm.

• Lock case: Closed.

• Forend and Striking Plate: Steel, Round Corner.

• Common Lock Finish: Steel Chrome Nickel Plated.

• Latch: Zinc.

• Deadbolt: Steel.

• The range of application: Wooden Doors.

• Complete with 2 keys.

Products specifications
Follower8*8
Backset45mm
Products specifications
Follower8*8
Backset45mm
Close