Close
Filters
Search

Multinorm jacket

Article No. M001098003
Bomber jacket, Multinorm-Line MULTINORM JACKE GRAU/SCHWARZ GR.XL MODYF
€177.01 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
The functional and anti-static jacket offers maximum protection and comfort.
  • Flame-retardant, anti-static, concealed zip
  • 2 front pockets, 2 breast pockets
  • Reflective inserts
  • Adjustable cuffs
  • EN 1149-5, EN 13034, IEC 61482-2 Class 1, EN ISO 11611 Class 2, EN ISO 11612
The functional and anti-static jacket offers maximum protection and comfort.
  • Flame-retardant, anti-static, concealed zip
  • 2 front pockets, 2 breast pockets
  • Reflective inserts
  • Adjustable cuffs
  • EN 1149-5, EN 13034, IEC 61482-2 Class 1, EN ISO 11611 Class 2, EN ISO 11612
Products specifications
ColourGrey<br>Black
SizeXL
Material99% cotton, 1% antistatic fiber
Coating weight of mesh per m²350 g
StandardsISO 11612, ISO 11611 Class 2, EN 1149-5, EN 13034, IEC 61482-2 Class 1
ISO11612<br>11611 Class 2
Other standardIEC 61482-2 Class 1
EN standard1149-5<br>13034
Washable at60°C
Care instructionDo not bleach<br>Do not dry in drum dryer<br>Do not dry-clean<br>Ironing with high temperature

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
ColourGrey<br>Black
SizeXL
Material99% cotton, 1% antistatic fiber
Coating weight of mesh per m²350 g
StandardsISO 11612, ISO 11611 Class 2, EN 1149-5, EN 13034, IEC 61482-2 Class 1
ISO11612<br>11611 Class 2
Other standardIEC 61482-2 Class 1
EN standard1149-5<br>13034
Washable at60°C
Care instructionDo not bleach<br>Do not dry in drum dryer<br>Do not dry-clean<br>Ironing with high temperature
Close