Close
Filters
Search

Nail anchor W-ZND Type SK

Article No. 0906318100
Nail anchor, W-ZND countersunk head, type SK DWL-SK-PLA-NL-Z3-(A1K)-60-8X100 ZEBRA
€0.22 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For fastening squared timbers, laths, thin sheets and all components for recessed mounting. Wall plug body with countersunk head, nails zinc-plated steel
  • Quick, low-cost assembly
  • Can be removed again using drive in screw head
  • Pre-assembled with matching screw
  • Suitable for push-through installation
  • Clear integral hammer-in stop prevents premature expansion
  • For recessed or protruding installation (retracts into soft wood automatically)
  • Resistant to UV rays
  • Rot resistant (plastic anchors made of high-quality polyamide)
  • Temperature resistant from -40°C to +150°C
  • Halogen-free
For fastening squared timbers, laths, thin sheets and all components for recessed mounting. Wall plug body with countersunk head, nails zinc-plated steel
  • Quick, low-cost assembly
  • Can be removed again using drive in screw head
  • Pre-assembled with matching screw
  • Suitable for push-through installation
  • Clear integral hammer-in stop prevents premature expansion
  • For recessed or protruding installation (retracts into soft wood automatically)
  • Resistant to UV rays
  • Rot resistant (plastic anchors made of high-quality polyamide)
  • Temperature resistant from -40°C to +150°C
  • Halogen-free
Application area
  • Can be used in concrete, solid brick, sand-lime brick, aerated concrete, vertically perforated brick, lightweight concrete, hollow sand-lime brick, screed, gypsum panels

  • Any attachments for light and medium loads in woodworking, metalworking, plumbing and electrical applications

  • Securing angle brackets, panels, metal sheets, cable ducts, battens etc.
Products specifications
Anchor diameter8 mm
Anchor length (l)100 mm
Max. attachment height (t fix)60 mm
Embedding depth (h nom)40 mm
Nominal drill-bit diameter (d 0)8 mm
Drill hole depth (h 1)45 mm
Hole diameter in component (d f)8 mm
Material of the nailSteel
SurfaceGalvanised
Internal driveZ3

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Anchor diameter8 mm
Anchor length (l)100 mm
Max. attachment height (t fix)60 mm
Embedding depth (h nom)40 mm
Nominal drill-bit diameter (d 0)8 mm
Drill hole depth (h 1)45 mm
Hole diameter in component (d f)8 mm
Material of the nailSteel
SurfaceGalvanised
Internal driveZ3
Close