Close
Filters
Search

Sorry - this product is no longer available

Nitrile disposable glove Blue

Article No. 9501006463
NITRILE-DISPOSABLE-GLOVES-BLUE-EN420/CAT.1-SIZE-XL
€28.32 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
Properties
• Nitrile protective glove / blue
• Does not contain allergy-triggering latex proteins
• Silicone-free manufacturing process
• Powder-free
• Can be worn on both sides
• Material thickness:
• Finger: 0.095 mm
• Palm: 0.075 mm
• Cuff: 0.06 mm
• Total length: 240 mm
Areas of application
• Automotive industries
• Laboratory work
• Pharmaceutical, chemical and electrical industries
• House painting work
• Painting and polishing work
• Cleaning and maintenance work
Properties
• Nitrile protective glove / blue
• Does not contain allergy-triggering latex proteins
• Silicone-free manufacturing process
• Powder-free
• Can be worn on both sides
• Material thickness:
• Finger: 0.095 mm
• Palm: 0.075 mm
• Cuff: 0.06 mm
• Total length: 240 mm
Areas of application
• Automotive industries
• Laboratory work
• Pharmaceutical, chemical and electrical industries
• House painting work
• Painting and polishing work
• Cleaning and maintenance work
Products specifications
SizeXL
MaterialNitrile
EN standard420
CategoryI
ColourBlue
Products specifications
SizeXL
MaterialNitrile
EN standard420
CategoryI
ColourBlue
Close