Close
Filters
Search

PADDED GILET

Article No. 988315012
Size : XXX Large. Padded vest in 65% polyester - 35% cotton
€40.71 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -

• Polyester padding and lining.

• 2 double external waist pockets with flap and velcro + 2 external overlying pockets with zipper.

• 1 external chest pocket, right side, with flap andvelcro, with hidden badge holder and thin band in reflective material and 1 inner pocket.

• Inserts in reflective material on the chest and back.

• Front zipper closure, covered by flap with snap buttons.

• Stand up collar.

• Armhole with elastic

• Side elastics for waist-regulation.

• Colour: blue.

• Polyester padding and lining.

• 2 double external waist pockets with flap and velcro + 2 external overlying pockets with zipper.

• 1 external chest pocket, right side, with flap andvelcro, with hidden badge holder and thin band in reflective material and 1 inner pocket.

• Inserts in reflective material on the chest and back.

• Front zipper closure, covered by flap with snap buttons.

• Stand up collar.

• Armhole with elastic

• Side elastics for waist-regulation.

• Colour: blue.

Wuerth Catalogue(1)

Catalogue page as PDF 1

Close