Close
Filters
Search

Pipe clamp TIPP® heavy-duty - C2C

Article No. 0543215244
Solid pipe clamp TIPP PIPCLMP-MASSIV-M16-(244-254MM)
€16.99 inc. VAT price per 1 PCS
Availability:
OUT OF STOCK
*
+ -

Adding to New Wishlist 2021 September 19 024756
Click here to change current wishlist

Two-screw clamp

Two locking screws for improved adjustment to pipe dimensions

Pipe clamp can be opened wide, allowing fast and easy pipe insertion, especially when working overhead.

Optimum guarantee against slipping

Pre-mounted rubber insert

Rubber insert

  • Ozone-resistant in accordance with DIN 53509-1 or ISO 1431/1
  • Ageing-resistant in accordance with DIN 53508
  • Not resistant to oils, greases and fuels

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Notice

Art. no. 0543215175, 0543215275 and 0543215310 made to order, max. delivery time five weeks.

Two-screw clamp

Two locking screws for improved adjustment to pipe dimensions

Pipe clamp can be opened wide, allowing fast and easy pipe insertion, especially when working overhead.

Optimum guarantee against slipping

Pre-mounted rubber insert

Rubber insert

  • Ozone-resistant in accordance with DIN 53509-1 or ISO 1431/1
  • Ageing-resistant in accordance with DIN 53508
  • Not resistant to oils, greases and fuels

Cradle to Cradle®-certified

  • Upgrading the building using non-hazardous materials
  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Notice

Art. no. 0543215175, 0543215275 and 0543215310 made to order, max. delivery time five weeks.

Application area

For maximum load-bearing capacity in plumbing installations, heating system construction, plant construction and pipeline construction

Products specifications
Min./max. grip range (ØD) 244-254 mm
Length (l) 330 mm
Connection thread (G) M16
Metal-band width (BM) 40 mm
Metal belt thickness (tM) 4 mm
Permissible load 6666 N
Material Sheet steel
Min./max. temperature resistance -30 to 100 °C
Weight 1416 g
Material of the sound insulation EPDM - Ethylene propylene diene terpolymer rubber
Ultraviolet resistance Yes
Halogen-free Yes
Resistance against Ozone
Aging
Diluted acids and lyes
Alcoholic solutions
Chlorine-free Yes
Silicone-free Yes
Surface Galvanised
Thread type Metric thread
Thread type x nominal diameter x screw length M12 x 35 mm
Building material class B2 - Normally inflammable

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Certificates/Documents(1)

Test report 1

Products specifications
Min./max. grip range (ØD) 244-254 mm
Length (l) 330 mm
Connection thread (G) M16
Metal-band width (BM) 40 mm
Metal belt thickness (tM) 4 mm
Permissible load 6666 N
Material Sheet steel
Min./max. temperature resistance -30 to 100 °C
Weight 1416 g
Material of the sound insulation EPDM - Ethylene propylene diene terpolymer rubber
Ultraviolet resistance Yes
Halogen-free Yes
Resistance against Ozone
Aging
Diluted acids and lyes
Alcoholic solutions
Chlorine-free Yes
Silicone-free Yes
Surface Galvanised
Thread type Metric thread
Thread type x nominal diameter x screw length M12 x 35 mm
Building material class B2 - Normally inflammable
Close