Close
Filters
Search

Polo shirt

Article No. M047059001
Teamwork polo shirt MODYF POLO-SHIRT ROYAL GR.M MODYF
€33.00 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Classic, high-quality polo shirt in exquisite piqué fabric. It is versatile and suits almost all outfits.
  • Oeko-Tex® Standard 100
  • Classic, finely-woven piqué fabric
  • 3-hole button panel, extra-durable, stitched, break-proof buttons
  • Long-staple, combed, ring-spun cotton yarn
  • Great embellishing options (embroidery+printing)
Notice

Bold colours and great refinement possibilities (embroidery & print) to give your team a super image.

Oeko-Tex® is a registered trademark of the research institute Hohenstein Prof. Jürgen Mecheels GmbH & Co. KG, 74357 Bönnigheim, Germany.

Oeko-Tex® is a registered trademark of the research institute Hohenstein Prof. Dr. Jürgen Mecheels GmbH & Co. KG, 74357 Bönnigheim, Germany.

Classic, high-quality polo shirt in exquisite piqué fabric. It is versatile and suits almost all outfits.
  • Oeko-Tex® Standard 100
  • Classic, finely-woven piqué fabric
  • 3-hole button panel, extra-durable, stitched, break-proof buttons
  • Long-staple, combed, ring-spun cotton yarn
  • Great embellishing options (embroidery+printing)
Notice

Bold colours and great refinement possibilities (embroidery & print) to give your team a super image.

Oeko-Tex® is a registered trademark of the research institute Hohenstein Prof. Jürgen Mecheels GmbH & Co. KG, 74357 Bönnigheim, Germany.

Oeko-Tex® is a registered trademark of the research institute Hohenstein Prof. Dr. Jürgen Mecheels GmbH & Co. KG, 74357 Bönnigheim, Germany.

Products specifications
ColourRoyal blue
SizeM
Material100% cotton
Coating weight of mesh per m²200 g
Washable at60°C
Care instructionDo not bleach<br>Do not dry-clean<br>Tumble drying at low temperature<br>Ironing with medium temperature

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
ColourRoyal blue
SizeM
Material100% cotton
Coating weight of mesh per m²200 g
Washable at60°C
Care instructionDo not bleach<br>Do not dry-clean<br>Tumble drying at low temperature<br>Ironing with medium temperature
Close