Close
Filters
Search

RECHARGEABLE LED CLIP-ON LAMP

Article No. 981117589
4+1-LED-RECHARGEABLE-CLIP-ON-LAMP
€38.94 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

4 + 1 LED Rechargeable Clip-on Lamp.

• 4 super-bright Seoul SMD LEDs on the front with up to 3.5 hours of lighting when fully charged.

• Additional switching step for 1 CREE LED in the lamp head.

• Charging period approx. 3hours.

• Clip with integrated magnet can be rotated 90°.

• Rubber-coated, ergonomic handle and carrying strap.

• Integrated Li-Ion rechargeable battery 3.7V/1.6Ah with charging
indicator.

• With ON/OFF switch.

• USB charging cable included.

• In blister packaging.

4 + 1 LED Rechargeable Clip-on Lamp.

• 4 super-bright Seoul SMD LEDs on the front with up to 3.5 hours of lighting when fully charged.

• Additional switching step for 1 CREE LED in the lamp head.

• Charging period approx. 3hours.

• Clip with integrated magnet can be rotated 90°.

• Rubber-coated, ergonomic handle and carrying strap.

• Integrated Li-Ion rechargeable battery 3.7V/1.6Ah with charging
indicator.

• With ON/OFF switch.

• USB charging cable included.

• In blister packaging.

Products specifications
Number of LEDs1 PCS
Material of the housingPlastic
ColourBlack / Yellow
Products specifications
Number of LEDs1 PCS
Material of the housingPlastic
ColourBlack / Yellow
Related Product
Close