Close
Filters
Search

RECHARGEABLE LED HAND LAMP

Article No. 981117370
RECHARGEABLE-LED-HAND-LAMP-400A-400KM-6000K
€53.73 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Rechargeable LED Hand Lamp SANSA 400 A 400 A, 400lm, 6.000K
• 12 super-bright SMD LEDs at front.
• Additional switching step for 1 SMD LED in the lamp head.
• Continuous dimming function 0 to 100% for particularly long lighting duration.
• Charging period approx. 3 hours.
• Rubber-clad housing.
• Bendable and rotatable lamp head, foldable to pocket format.
• 2 magnets at the back, one in the holding foot and fold-out hook for flexible use.
• Integrated Li-Ion battery 3.7 V/2.0 Ah with charging indicator.
• USB charging interface, including USB charging cable.
• Packaged in a window carton.
Rechargeable LED Hand Lamp SANSA 400 A 400 A, 400lm, 6.000K
• 12 super-bright SMD LEDs at front.
• Additional switching step for 1 SMD LED in the lamp head.
• Continuous dimming function 0 to 100% for particularly long lighting duration.
• Charging period approx. 3 hours.
• Rubber-clad housing.
• Bendable and rotatable lamp head, foldable to pocket format.
• 2 magnets at the back, one in the holding foot and fold-out hook for flexible use.
• Integrated Li-Ion battery 3.7 V/2.0 Ah with charging indicator.
• USB charging interface, including USB charging cable.
• Packaged in a window carton.
Products specifications
Luminous flux400lm
Charging time3 h
Type of rechargeable battery/batteryLi-lon
Nominal Voltage3.7 V/DC
Products specifications
Luminous flux400lm
Charging time3 h
Type of rechargeable battery/batteryLi-lon
Nominal Voltage3.7 V/DC
Close