Close
Filters
Search

RECHARGEABLE LED SPOT

Article No. 981117308
RECHARGEABLE-LED-SPOT-10W-IP54-WITH-USB
€64.90 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Rechargeable LED Spot 10 W IP54 with USB.
• Bright light, all the time, even in areas without an electrical connection.
• Equipped with integrated overcharge and total discharge protection and battery charging indicator.
• 2 regulating notchs: 100 % and 50% light (safe energy).
• Powerbank function: USB charging port for devices with USB charging cables such as smart phones.
• Charging via micro USB connection (5V, 1A), USB cable included.
• Casing made of die-cast aluminum, edge protection made of high-quality
plastic.
• Impact-resistant and drop-proof up to 2m.
• Stable, multi-stage, folding frame.
• With a robust matching bag for safe transport.
• With ON/OFF switch.
• This luminaire contains built-in LED lamps.
• Light unit not replaceable
Rechargeable LED Spot 10 W IP54 with USB.
• Bright light, all the time, even in areas without an electrical connection.
• Equipped with integrated overcharge and total discharge protection and battery charging indicator.
• 2 regulating notchs: 100 % and 50% light (safe energy).
• Powerbank function: USB charging port for devices with USB charging cables such as smart phones.
• Charging via micro USB connection (5V, 1A), USB cable included.
• Casing made of die-cast aluminum, edge protection made of high-quality
plastic.
• Impact-resistant and drop-proof up to 2m.
• Stable, multi-stage, folding frame.
• With a robust matching bag for safe transport.
• With ON/OFF switch.
• This luminaire contains built-in LED lamps.
• Light unit not replaceable
Products specifications
USB FunctionApplicable
IP protection classIP 54
Products specifications
USB FunctionApplicable
IP protection classIP 54
Close