Close
Filters
Search

Sabre saw blade Metal

Article No. 0615922829
Sabre saw blade, metal SSB-MET-5PCS-DEMOLITION-228X2,9
€34.22 inc. VAT price per 1 PCS
Availability:
OUT OF STOCK
*
+ -

Adding to New Wishlist 2022 May 25 102642
Click here to change current wishlist

For sawing metal sheets, non-ferrous metal, steel and aluminium
For sawing metal sheets, non-ferrous metal, steel and aluminium
Products specifications
Length (l) 228 mm
Min./max teeth spacing 2.5-3.2 mm
Material to be processed Metal
Thickness 1.6 mm
Especially suitable for Metal profiles and pipes
Thick metal sheets
Number of pieces 5 PCS

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Length (l) 228 mm
Min./max teeth spacing 2.5-3.2 mm
Material to be processed Metal
Thickness 1.6 mm
Especially suitable for Metal profiles and pipes
Thick metal sheets
Number of pieces 5 PCS
Close