Close
Filters
Search

Sorry - this product is no longer available

Sabre saw SBS 1300-VES

Article No. 07026951
Sabre saw, SBS 1300-VES SBRSAW-EL-(SBS1300-VES) MASTER SBS1300-VES
€477.99 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Excellently equipped sabre saw with orbital action, vibration damping and safety coupling.

Suitable for fast cuts

As with a jigsaw, the saw can also be made to orbit for fast cuts.

Protection of user and machine

If the saw blade gets jammed, the safety coupling prevents the machine from being damaged and the user from being injured.

Saw blades can be changed quickly without the need for tools

Quick-change saw blade mount

Long service life

Lifting rod with special seals protects the gearbox against dust, increasing the service life of the saw.

Precise cuts

Accurate mounting of the lifting rod ensures that the saw blade has only a small amount of play

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Excellently equipped sabre saw with orbital action, vibration damping and safety coupling.

Suitable for fast cuts

As with a jigsaw, the saw can also be made to orbit for fast cuts.

Protection of user and machine

If the saw blade gets jammed, the safety coupling prevents the machine from being damaged and the user from being injured.

Saw blades can be changed quickly without the need for tools

Quick-change saw blade mount

Long service life

Lifting rod with special seals protects the gearbox against dust, increasing the service life of the saw.

Precise cuts

Accurate mounting of the lifting rod ensures that the saw blade has only a small amount of play

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Min./max. nominal voltage220 / 230 V/AC
Min./max. frequency50 / 60 Hz
Protection classProtection class II/protective insulation
Power input1300 W
Power output600 W
Min./max. idle stroke speed0-3000 U/min(rpm)
Stroke length32 mm
Tool holding deviceQuick-change holder
Weight of machine4.2 kg
Cable length4 m
Products specifications
Min./max. nominal voltage220 / 230 V/AC
Min./max. frequency50 / 60 Hz
Protection classProtection class II/protective insulation
Power input1300 W
Power output600 W
Min./max. idle stroke speed0-3000 U/min(rpm)
Stroke length32 mm
Tool holding deviceQuick-change holder
Weight of machine4.2 kg
Cable length4 m
Close