Close
Filters
Search

Sorry - this product is no longer available

SEAMLESS THERMOPLASTIC GLOVE

Article No. 5899455510
SAFETY-GLOVE-THERMOPLASTIC-COATED-EN407-SIZE-10 Seamless nylon-elastan/ thermoplastic material glove.
€12.06 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -

• High flexibility nylon-elastane liner

• Palm and fingers coated with patented thermoplastic material of last generation,
which offers a grip never tried before, and an unparalleled lightness compared to
similar coating materials such as Silicone or PVC

• Breathable hole on side finger which ensures superior flexibility and keeps the hands cool

• Excellent abrasion and tear resistance

• Protection for limited times from heat by contact (250°C max)

• Ergonomic and seamless design to ensure better comfort

• Elasticated knitted wrist and ventilated back

• Colour: red/black

• High flexibility nylon-elastane liner

• Palm and fingers coated with patented thermoplastic material of last generation,
which offers a grip never tried before, and an unparalleled lightness compared to
similar coating materials such as Silicone or PVC

• Breathable hole on side finger which ensures superior flexibility and keeps the hands cool

• Excellent abrasion and tear resistance

• Protection for limited times from heat by contact (250°C max)

• Ergonomic and seamless design to ensure better comfort

• Elasticated knitted wrist and ventilated back

• Colour: red/black

Products specifications
Size10 (XL)
Products specifications
Size10 (XL)
Close