Close
Filters
Search

Sheet metal puncher with metric splitting punch

Article No. 0619701405
Hole puncher splitting punch KL bolt HOPNCH-TENSSCR-M40
€139.86 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Metric ISO sizes in accordance with EN 50262

With KL draw bolt

Plastic-encapsulated ball bearing draw bolt provides protection against dirt and ensures a longer service life.

Long service life

Newly developed cutting geometry

3x splitting of the material in the die — no punching waste sticks to the draw bolt, guaranteed even tool wear and precise, burr-free, circular holes.

Precise alignment with the cross line

4 notches on the die

Notice

Diameter for control elements (buttons, switches, indicator lights): 30.5 mm

For draw bolt Ø 19.0 mm, pre-punching is also possible with sheet metal puncher size M20 (PG 13.5) as an alternative.

For pre-drilling: HSS twist drill, art. no. 0624...

For greasing the draw bolt: AL 1100 art. no. 0893 110 1

Metric ISO sizes in accordance with EN 50262

With KL draw bolt

Plastic-encapsulated ball bearing draw bolt provides protection against dirt and ensures a longer service life.

Long service life

Newly developed cutting geometry

3x splitting of the material in the die — no punching waste sticks to the draw bolt, guaranteed even tool wear and precise, burr-free, circular holes.

Precise alignment with the cross line

4 notches on the die

Notice

Diameter for control elements (buttons, switches, indicator lights): 30.5 mm

For draw bolt Ø 19.0 mm, pre-punching is also possible with sheet metal puncher size M20 (PG 13.5) as an alternative.

For pre-drilling: HSS twist drill, art. no. 0624...

For greasing the draw bolt: AL 1100 art. no. 0893 110 1

Products specifications
Nominal diameter40 mm
Internal diameter40.5 mm
Drill diameter19.5 mm
Max. material thickness for steel3 mm
Max. material thickness for aluminium3.5 mm
Max. material thickness: copper3.5 mm
Max. material thickness: fibre-glass3.5 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Nominal diameter40 mm
Internal diameter40.5 mm
Drill diameter19.5 mm
Max. material thickness for steel3 mm
Max. material thickness for aluminium3.5 mm
Max. material thickness: copper3.5 mm
Max. material thickness: fibre-glass3.5 mm
Close