Close
Filters
Search

Sheet metal puncher with metric splitting punch

Article No. 0619702254
Hole puncher splitting punch metric HOPNCH-(PNCH-MTRX)-M25-D25,4MM
€63.38 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Metric ISO sizes in accordance with EN 50262

Individual (without draw bolt)

Long service life

Specially developed cutting geometry

3x splitting of the material in the die — no punching waste sticks to the draw bolt, guaranteed even tool wear and precise, burr-free, circular holes

Precise alignment with the cross line

4 notches on the die

Notice

For draw bolt Ø19.0 mm, pre-cutting is also possible with sheet metal puncher size M20 (PG 13.5) as an alternative.

For pre-drilling: HSS twist drill, art. no. 0624...

For greasing the draw bolt: AL 1100 art. no. 0893 110 1

Metric ISO sizes in accordance with EN 50262

Individual (without draw bolt)

Long service life

Specially developed cutting geometry

3x splitting of the material in the die — no punching waste sticks to the draw bolt, guaranteed even tool wear and precise, burr-free, circular holes

Precise alignment with the cross line

4 notches on the die

Notice

For draw bolt Ø19.0 mm, pre-cutting is also possible with sheet metal puncher size M20 (PG 13.5) as an alternative.

For pre-drilling: HSS twist drill, art. no. 0624...

For greasing the draw bolt: AL 1100 art. no. 0893 110 1

Products specifications
Nominal diameter25 mm
Internal diameter25.4 mm
Max. material thickness for steel2 mm
Max. material thickness for aluminium2 mm
Max. material thickness: copper2 mm
Max. material thickness: fibre-glass2 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Nominal diameter25 mm
Internal diameter25.4 mm
Max. material thickness for steel2 mm
Max. material thickness for aluminium2 mm
Max. material thickness: copper2 mm
Max. material thickness: fibre-glass2 mm
Related Product
Close