Close
Filters
Search

Song Plus S1P safety shoes

Article No. M416104045
Low-cut safety shoes, S1P Song Plus SHOE SONG PLUS S1P GREY 45 MODYF
€82.60 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Rugged, resistant and metal-free safety shoe.
  • Breathable suede
  • Fabric inner lining
  • Plastic protective toe caps, fabric anti-perforation protection
  • Non-slip SRC PU outsole, comfort width 11
  • Metal-free
  • Approx. 580 g per shoe in size 42
Rugged, resistant and metal-free safety shoe.
  • Breathable suede
  • Fabric inner lining
  • Plastic protective toe caps, fabric anti-perforation protection
  • Non-slip SRC PU outsole, comfort width 11
  • Metal-free
  • Approx. 580 g per shoe in size 42
Products specifications
ColourGrey
Size45
Material of shoes upperSuede
Safety CategoryS1P
StandardsISO 20345, SRC
ISO20345
Other standardSRC
Foot width11 (comfort width safety shoes)
Products specifications
ColourGrey
Size45
Material of shoes upperSuede
Safety CategoryS1P
StandardsISO 20345, SRC
ISO20345
Other standardSRC
Foot width11 (comfort width safety shoes)
Close